Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5950256
- Zoro # G2953294
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.3150"
Cutting Direction
Right Hand
ISO Number
G1011.1616R-3T12GX24
ANSI Code
G1011.1616R-3T12GX24
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5950256
- Zoro #
- G2953294
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- G1011.1616R-3T12GX24
- ANSI Code
- G1011.1616R-3T12GX24
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
- Insert Style
- GX
- Toolholder Style
- G1011
Dimensions
- Overall Length
- 5.3150"
- Wire Rope Length
- 5.3150"
- Length
- 5.3150"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.1616R-3T12GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.