Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6061522
- Zoro # G2915817
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7835"
Insert Holding Type
Screw Clamping
ANSI Code
G1011.08L-2T12GX16
Cutting Application
Radial Grooving
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6061522
- Zoro #
- G2915817
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G1011.08L-2T12GX16
- Cutting Application
- Radial Grooving
- Cutting Direction
- Left Hand
- Insert Style
- GX
- Product Family
- Novex-Cut
- ISO Number
- G1011.08L-2T12GX16
- Toolholder Style
- G1011
Dimensions
- Overall Length
- 4.7835"
- Wire Rope Length
- 4.7835"
- Length
- 4.7835"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.08L-2T12GX16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.