Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6061656
- Zoro # G2937876
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.4961"
Cutting Direction
Left Hand
ANSI Code
G1011.16L-6T32GX24
Toolholder Style
G1011
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6061656
- Zoro #
- G2937876
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- ANSI Code
- G1011.16L-6T32GX24
- Toolholder Style
- G1011
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Insert Style
- GX
- ISO Number
- G1011.16L-6T32GX24
Dimensions
- Overall Length
- 6.4961"
- Wire Rope Length
- 6.4961"
- Length
- 6.4961"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.16L-6T32GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.