Walter - Shank tool - Grooving
- Mfr # 6062446
- Zoro # G2937919
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.4429"
Product Family
Novex-Cut
Insert Holding Type
Screw Clamping
Toolholder Style
G1521
Cutting Application
90 Degrees Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6062446
- Zoro #
- G2937919
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Overall Length
- 5.4429"
- Wire Rope Length
- 5.4429"
- Length
- 5.4429"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- G1521
- Cutting Application
- 90 Degrees Universal
- ISO Number
- G1521.16L-T6GX24
- ANSI Code
- G1521.16L-T6GX24
- Insert Style
- GX
- Cutting Direction
- Left Hand
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, 90 Degrees Universal, ANSI Code G1521.16L-T6GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.