Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6062447
- Zoro # G2934044
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.4429"
ANSI Code
G1521.16R-T6GX24
Cutting Application
90 Degrees Universal
Insert Style
GX
Insert Holding Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6062447
- Zoro #
- G2934044
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1521.16R-T6GX24
- Cutting Application
- 90 Degrees Universal
- Insert Style
- GX
- Insert Holding Type
- Screw Clamping
- ISO Number
- G1521.16R-T6GX24
- Cutting Direction
- Right Hand
- Toolholder Style
- G1521
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 5.4429"
- Wire Rope Length
- 5.4429"
- Length
- 5.4429"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, 90 Degrees Universal, ANSI Code G1521.16R-T6GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.