Walter - Shank tool - Grooving
- Mfr # 6062485
- Zoro # G2936029
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7776"
Product Family
Novex-Cut
ISO Number
G1551.16L-T6GX24
Cutting Application
45 Degrees Universal
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6062485
- Zoro #
- G2936029
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- ISO Number
- G1551.16L-T6GX24
- Cutting Application
- 45 Degrees Universal
- Cutting Direction
- Left Hand
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- G1551
- Insert Style
- GX
- ANSI Code
- G1551.16L-T6GX24
Dimensions
- Overall Length
- 5.7776"
- Wire Rope Length
- 5.7776"
- Length
- 5.7776"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, 45 Degrees Universal, ANSI Code G1551.16L-T6GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.