Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6062486
- Zoro # G2937368
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7776"
Insert Holding Type
Screw Clamping
Product Family
Novex-Cut
ISO Number
G1551.16R-T6GX24
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6062486
- Zoro #
- G2937368
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
- ISO Number
- G1551.16R-T6GX24
- Cutting Direction
- Right Hand
- Cutting Application
- 45 Degrees Universal
- Insert Style
- GX
- Toolholder Style
- G1551
- ANSI Code
- G1551.16R-T6GX24
Dimensions
- Overall Length
- 5.7776"
- Wire Rope Length
- 5.7776"
- Length
- 5.7776"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, 45 Degrees Universal, ANSI Code G1551.16R-T6GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.