Walter - Shank tool - Grooving
- Mfr # 6406613
- Zoro # G2937130
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.1181"
Cutting Application
Radial Grooving
ANSI Code
G2012.2525L-4T33SX-P
Coolant Fed
Coolant Through
Insert Holding Type
Self Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6406613
- Zoro #
- G2937130
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Application
- Radial Grooving
- ANSI Code
- G2012.2525L-4T33SX-P
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Self Clamping
- Toolholder Style
- G2012
- Insert Style
- SX
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
- ISO Number
- G2012.2525L-4T33SX-P
Dimensions
- Overall Length
- 5.1181"
- Wire Rope Length
- 5.1181"
- Length
- 5.1181"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Left Hand, Radial Grooving, ANSI Code G2012.2525L-4T33SX-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.