Walter - Shank tool - Grooving
- Mfr # 6424512
- Zoro # G2914539
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9055"
Toolholder Style
G2012
Insert Style
SX
Cutting Application
Radial Grooving
Product Family
Novex-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6424512
- Zoro #
- G2914539
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5.9055"
- Wire Rope Length
- 5.9055"
- Length
- 5.9055"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G2012
- Insert Style
- SX
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- ISO Number
- G2012.12L-4T29SX-P
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- ANSI Code
- G2012.12L-4T29SX-P
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Left Hand, Radial Grooving, ANSI Code G2012.12L-4T29SX-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.