Walter - Shank tool - Grooving

  • Mfr # 6526490

  • Zoro # G9380856


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.1616R-3T16SX-P
Cutting Direction
Right Hand
Torx Wrench
FS1494
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6526490
Zoro #
G9380856
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120.00mm
Shank Length
95.00mm
Shank Width
16.00mm
Max. Grooving Width
3.00mm
Shank Height
16.00mm
Depth of Cut
16.00mm
Head Length
25.00mm
Max. Workpiece Dia.
38.00mm
Height Offset
0.629"
Width Offset
0.118"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.1616R-3T16SX-P
Cutting Direction
Right Hand
Torx Wrench
FS1494
Series
G2012
Clamp Screw
FS2258
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS2249
Type
G2012
Insert Shape
SX Series
Shank
0.629"
Shank Shape
Square
Style
Shank
Insert Holding Type
Self Clamping
Toolholder Style
G2012-P
Features
Precision Cooling
Hardware Required
Yes
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249
ISO Number
G2012.1616R-3T16SX-P
Center to Cutting Tip
14.80mm
ANSI Code
G2012.1616R-3T16SX-P
Product Family
NOVEX-CUT External Positive
Insert Style
SX
Hardware Included
Yes
Cutting Application
Grooving
Cutting Location
External
Number of Coolant Holes
1
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 16.00mm, ANSI Code G2012.1616R-3T16SX-P, Center to Cutting Tip 14.80mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.