Walter - Shank tool - Grooving

  • Mfr # 6526497

  • Zoro # G9380917


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
ANSI Number
G2012.2525L-6T40SX-P
Shank
0.984"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6526497
Zoro #
G9380917
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
145.00mm
Shank Length
93.00mm
Depth of Cut
40.00mm
Head Length
52.00mm
Shank Height
25.00mm
Max. Grooving Width
6.00mm
Shank Width
25.00mm
Height Offset
0.984"
Width Offset
0.236"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
ANSI Number
G2012.2525L-6T40SX-P
Shank
0.984"
Series
G2012
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494;M6 Threaded Plug FS2288
Torx Wrench
FS1494
Style
Shank
Type
G2012
Insert Shape
SX Series
Clamp Screw
FS2258
Shank Shape
Square
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288
Cutting Application
Grooving
Number of Coolant Holes
1
Hardware Included
Yes
Cutting Location
External
Hardware Required
Yes
ISO Number
G2012.2525L-6T40SX-P
Insert Holding Type
Self Clamping
Product Family
NOVEX-CUT External Positive
Features
Precision Cooling
Toolholder Style
G2012-P
Center to Cutting Tip
22.40mm
Insert Style
SX
ANSI Code
G2012.2525L-6T40SX-P
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 25.00mm, ANSI Code G2012.2525L-6T40SX-P, Center to Cutting Tip 22.40mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.