Walter - Shank tool - Grooving

  • Mfr # 6526509

  • Zoro # G9380962


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
ANSI Number
G2012.08R-2T16SX-P
Series
G2012
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6526509
Zoro #
G9380962
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.7244 in
Shank Length
95.00mm
Shank Height
1/2 in
Max. Grooving Width
2.00mm
Depth of Cut
16.00mm
Head Length
25.00mm
Shank Width
1/2 in
Max. Workpiece Dia.
38.00mm
Height Offset
0.5"
Width Offset
0.079"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
ANSI Number
G2012.08R-2T16SX-P
Series
G2012
Clamp Screw
FS2258
Shank Shape
Square
Insert Shape
SX Series
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS2249
Style
Shank
Shank
0.5"
Type
G2012
Torx Wrench
FS2249
Insert Style
SX
ISO Number
G2012.08R-2T16SX-P
Number of Coolant Holes
1
Center to Cutting Tip
11.90mm
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249
Cutting Location
External
Insert Holding Type
Self Clamping
Cutting Application
Grooving
ANSI Code
G2012.08R-2T16SX-P
Hardware Included
Yes
Hardware Required
Yes
Product Family
NOVEX-CUT External Positive
Toolholder Style
G2012-P
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 1/2 in, ANSI Code G2012.08R-2T16SX-P, Center to Cutting Tip 11.90mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.