Walter - Shank tool - Grooving

  • Mfr # 6526516

  • Zoro # G9381032


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
ANSI Number
G2012.12R-2T20SX-P
Shank Length
114.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6526516
Zoro #
G9381032
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
114.00mm
Overall Length
5.9055 in
Shank Height
3/4 in
Depth of Cut
20.00mm
Max. Workpiece Dia.
68.00mm
Shank Width
3/4 in
Head Length
36.00mm
Max. Grooving Width
2.00mm
Width Offset
0.079"
Height Offset
0.75"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
ANSI Number
G2012.12R-2T20SX-P
Style
Shank
Shank Shape
Square
Series
G2012
Torx Wrench
FS2249
Type
G2012
Clamp Screw
FS2258
Shank
0.75"
Insert Shape
SX Series
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494
ISO Number
G2012.12R-2T20SX-P
Product Family
NOVEX-CUT External Positive
ANSI Code
G2012.12R-2T20SX-P
Hardware Required
Yes
Center to Cutting Tip
18.28mm
Toolholder Style
G2012-P
Insert Holding Type
Self Clamping
Cutting Location
External
Number of Coolant Holes
1
Insert Style
SX
Hardware Included
Yes
Cutting Application
Grooving
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 3/4 in, ANSI Code G2012.12R-2T20SX-P, Center to Cutting Tip 18.28mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.