Walter - Shank tool - Grooving
- Mfr # 6607607
- Zoro # G2940369
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9055"
Product Family
Novex-Cut
Insert Holding Type
Screw Clamping
ISO Number
G1011.12R-3T21GX24-P
ANSI Code
G1011.12R-3T21GX24-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6607607
- Zoro #
- G2940369
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- ISO Number
- G1011.12R-3T21GX24-P
- ANSI Code
- G1011.12R-3T21GX24-P
- Coolant Fed
- Coolant Through
- Cutting Application
- Radial Grooving
- Insert Style
- GX
- Toolholder Style
- G1011
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 5.9055"
- Wire Rope Length
- 5.9055"
- Length
- 5.9055"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.12R-3T21GX24-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.