Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6957501
- Zoro # G2945165
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7087"
Insert Style
GX
Toolholder Style
G1011
Coolant Fed
Coolant Through
ISO Number
G1011.3225R-8T28GX30-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6957501
- Zoro #
- G2945165
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- GX
- Toolholder Style
- G1011
- Coolant Fed
- Coolant Through
- ISO Number
- G1011.3225R-8T28GX30-P
- Cutting Application
- Radial Grooving
- ANSI Code
- G1011.3225R-8T28GX30-P
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 5.7087"
- Wire Rope Length
- 5.7087"
- Length
- 5.7087"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.3225R-8T28GX30-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.