Walter - Shank tool - Grooving
- Mfr # 7100194
- Zoro # G2915948
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7480"
Cutting Application
Radial Grooving
Toolholder Style
G2012
Insert Holding Type
Self Clamping
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100194
- Zoro #
- G2915948
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Application
- Radial Grooving
- Toolholder Style
- G2012
- Insert Holding Type
- Self Clamping
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
- Insert Style
- SX
- ISO Number
- G2012.16L-2T26SX
- ANSI Code
- G2012.16L-2T26SX
Dimensions
- Overall Length
- 5.7480"
- Wire Rope Length
- 5.7480"
- Length
- 5.7480"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Left Hand, Radial Grooving, ANSI Code G2012.16L-2T26SX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.