Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 7107483
- Zoro # G2923760
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
ISO Number
G1011.2020L-3T15GX16-P
Insert Holding Type
Screw Clamping
ANSI Code
G1011.2020L-3T15GX16-P
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7107483
- Zoro #
- G2923760
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- ISO Number
- G1011.2020L-3T15GX16-P
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G1011.2020L-3T15GX16-P
- Cutting Direction
- Left Hand
- Coolant Fed
- Coolant Through
- Cutting Application
- Radial Grooving
- Insert Style
- GX
- Toolholder Style
- G1011
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.2020L-3T15GX16-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.