Walter - Shank tool - Grooving
- Mfr # 7108334
- Zoro # G2924515
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Toolholder Style
G3011
ISO Number
G3011-1616L-MX22-4-P
Insert Holding Type
Screw Clamping
Insert Style
MX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7108334
- Zoro #
- G2924515
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G3011
- ISO Number
- G3011-1616L-MX22-4-P
- Insert Holding Type
- Screw Clamping
- Insert Style
- MX
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
- ANSI Code
- G3011-1616L-MX22-4-P
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Left Hand, Radial Grooving, ANSI Code G3011-1616L-MX22-4-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.