Walter - Shank tool - Grooving
- Mfr # 7108337
- Zoro # G2924646
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Toolholder Style
G3011
Insert Holding Type
Screw Clamping
Product Family
Novex-Cut
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7108337
- Zoro #
- G2924646
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G3011
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
- Cutting Direction
- Right Hand
- ANSI Code
- G3011-2525R-MX22-4-P
- Coolant Fed
- Coolant Through
- ISO Number
- G3011-2525R-MX22-4-P
- Insert Style
- MX
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, Radial Grooving, ANSI Code G3011-2525R-MX22-4-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.