Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 7109126
- Zoro # G2927120
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Insert Style
MX
Toolholder Style
G3021
Coolant Fed
Coolant Through
ISO Number
G3021-2020L-MX22-2-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7109126
- Zoro #
- G2927120
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- MX
- Toolholder Style
- G3021
- Coolant Fed
- Coolant Through
- ISO Number
- G3021-2020L-MX22-2-P
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G3021-2020L-MX22-2-P
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- Cutting Direction
- Left Hand
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Left Hand, Radial Grooving, ANSI Code G3021-2020L-MX22-2-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.