Walter - Shank tool - Grooving
- Mfr # 7109171
- Zoro # G2911328
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9055"
Cutting Direction
Right Hand
Toolholder Style
G3011
ANSI Code
G3011.12R-MX22-2-P
Insert Style
MX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7109171
- Zoro #
- G2911328
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Right Hand
- Toolholder Style
- G3011
- ANSI Code
- G3011.12R-MX22-2-P
- Insert Style
- MX
- Coolant Fed
- Coolant Through
- Cutting Application
- Radial Grooving
- ISO Number
- G3011.12R-MX22-2-P
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
Dimensions
- Overall Length
- 5.9055"
- Wire Rope Length
- 5.9055"
- Length
- 5.9055"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, Radial Grooving, ANSI Code G3011.12R-MX22-2-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.