Walter - Shank tool - Grooving
- Mfr # 7479418
- Zoro # G2962769
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Toolholder Style
G3011
Product Family
Novex-Cut
Insert Holding Type
Screw Clamping
Insert Style
MX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7479418
- Zoro #
- G2962769
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G3011
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Insert Style
- MX
- Cutting Application
- Radial Grooving
- ISO Number
- G3011-1010R-MX22-2
- Cutting Direction
- Right Hand
- ANSI Code
- G3011-1010R-MX22-2
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, Radial Grooving, ANSI Code G3011-1010R-MX22-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.