Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 7479510
- Zoro # G2963889
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Insert Style
MX
Cutting Direction
Right Hand
ISO Number
G3011-1212R-MX22-2
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7479510
- Zoro #
- G2963889
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- MX
- Cutting Direction
- Right Hand
- ISO Number
- G3011-1212R-MX22-2
- Cutting Application
- Radial Grooving
- ANSI Code
- G3011-1212R-MX22-2
- Toolholder Style
- G3011
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, Radial Grooving, ANSI Code G3011-1212R-MX22-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.