Walter - Shank tool - Grooving
- Mfr # 7797747
- Zoro # G2913534
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Features
Four Precision-Ground Cutting Edges, Three Contact Points in the Tool Tangentially Mounted and Screw Fastened, Toolholder Protected by the Insert Core (Insert Seat Is Not Damaged if a Cutting Edge Breaks), Very Strong Tangential Insert Clamping for Optima
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
ANSI Code
G3011.08R-MX22-2-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7797747
- Zoro #
- G2913534
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Features
- Four Precision-Ground Cutting Edges, Three Contact Points in the Tool Tangentially Mounted and Screw Fastened, Toolholder Protected by the Insert Core (Insert Seat Is Not Damaged if a Cutting Edge Breaks), Very Strong Tangential Insert Clamping for Optima
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- ANSI Code
- G3011.08R-MX22-2-P
- Insert Style
- MX
- Product Family
- Novex-Cut
- ISO Number
- G3011.08R-MX22-2-P
- Toolholder Style
- G3011
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
- Fits Chest Size
- Four Precision-Ground Cutting Edges, Three Contact Points in the Tool Tangentially Mounted and Screw Fastened, Toolholder Protected by the Insert Core (Insert Seat Is Not Damaged if a Cutting Edge Breaks), Very Strong Tangential Insert Clamping for Optima
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, ANSI Code G3011.08R-MX22-2-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.