Zoro Homepage
This item is Discontinued.
Walter Walter - Shank tool - Grooving NCAE32-3225L-GX16-3

Walter - Shank tool - Grooving (Discontinued)

  • Mfr # NCAE32-3225L-GX16-3
  • Zoro # G2928119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCAE32-3225L-GX16-3
Zoro #
G2928119
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.8110"

Details

Item
Indexable Parting and Grooving Tool Holder
Product Family
Novex-Cut
Cutting Direction
Left Hand
Cutting Application
Radial Grooving
ANSI Code
NCAE32-3225L-GX16-3
Insert Holding Type
Screw Clamping
Toolholder Style
NCAE
Insert Style
GX
ISO Number
NCAE32-3225L-GX16-3

Description

Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code NCAE32-3225L-GX16-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.