Zoro Homepage
This item is Discontinued.
No Product Image Available

Walter - Shank tool - Grooving (Discontinued)

  • Mfr # NCLE20-2020R-GX16-1
  • Zoro # G2903716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCLE20-2020R-GX16-1
Zoro #
G2903716
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.3602"

Details

Item
Indexable Parting and Grooving Tool Holder
Insert Style
GX
Insert Holding Type
Screw Clamping
Cutting Direction
Right Hand
Toolholder Style
NCLE
Product Family
Novex-Cut
Cutting Application
90 Degrees Radial Grooving
ISO Number
NCLE20-2020R-GX16-1
ANSI Code
NCLE20-2020R-GX16-1

Description

Metric Indexable Grooving/Cut-Off Toolholders Shank tool – 90° radial grooving Screw clamping, NCLE20-2020R-GX16-1, cutting direction - Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.