This item is Discontinued.

Walter Walter - Shank tool - Grooving 5198570

Walter - Shank tool - Grooving (Discontinued)

  • Mfr # 5198570
  • Zoro # G2941796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5198570
Zoro #
G2941796
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.5669"

Details

Item
Indexable Parting and Grooving Tool Holder
Toolholder Style
NCLE
Cutting Direction
Right Hand
Insert Holding Type
Screw Clamping
Cutting Application
90 Degrees Radial Grooving
ISO Number
NCLE25-2525R-GX24-3-21
ANSI Code
NCLE25-2525R-GX24-3-21
Product Family
Novex-Cut
Insert Style
GX

Description

Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, 90 Degrees Radial Grooving, ANSI Code NCLE25-2525R-GX24-3-21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.