Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5009205
- Zoro # G2901914
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00 mm
Cutting Direction
Left Hand
Shank Shape
Square
Toolholder Style
SBN
Shank Height
20.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009205
- Zoro #
- G2901914
- UPC #
- -
- Country of Origin
- India
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Toolholder Style
- SBN
- Product Family
- Walter Cut
- Cutting Location
- External
- Compatible Hardware
- Clamping Screw M06X025 ISO4762 12.9
- ISO Number
- SBN2020-26-K
- Coolant Fed
- Non-Coolant Through
- Features
- Clamping Block for Parting Blades
- Hardware Included
- Yes
- Cutting Application
- Cut-Off
Dimensions
- Overall Length
- 90.00 mm
- Shank Height
- 20.00 mm
- Seat Size
- 26 mm
- Shank Width
- 20.00 mm
- Wire Rope Length
- 90.00 mm
- Length
- 90.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Description
Triangle Turning Insert, Walter Cut, Left Hand, Cut-Off, Seat Size 26 mm, Shank Width 20.00 mm, Compatible Hardware Clamping Screw M06X025 ISO4762 12.9, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.