Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5028826
- Zoro # G2949058
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00 mm
Cutting Direction
Neutral
Shank Height
25.40 mm
Seat Size
32 mm
Features
Clamping Block for Parting Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5028826
- Zoro #
- G2949058
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 110.00 mm
- Shank Height
- 25.40 mm
- Seat Size
- 32 mm
- Shank Width
- 25.40 mm
- Wire Rope Length
- 110.00 mm
- Length
- 110.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Details
- Item
- Triangle Turning Insert
- Cutting Direction
- Neutral
- Features
- Clamping Block for Parting Blades
- Shank Shape
- Square
- Toolholder Style
- SBN
- ISO Number
- SBN16-32-K-E
- Coolant Fed
- Non-Coolant Through
- Hardware Included
- Yes
- Cutting Application
- Cut-Off
- Cutting Location
- External
- Product Family
- Walter Cut
- Compatible Hardware
- Clamping Screw M06X025 ISO4762 12.9
Description
Triangle Turning Insert, Walter Cut, Neutral, Cut-Off, Seat Size 32 mm, Shank Width 25.40 mm, Compatible Hardware Clamping Screw M06X025 ISO4762 12.9, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.