Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5028843
- Zoro # G2937316
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.00 mm
Cutting Direction
Neutral
Coolant Fed
Non-Coolant Through
Cutting Application
Cut-Off
Seat Size
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028843
- Zoro #
- G2937316
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Cutting Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Cut-Off
- Product Family
- Walter Cut
- ISO Number
- SBN20-32K-E
- Toolholder Style
- SBN
- Shank Shape
- Square
- Features
- Clamping Block for Parting Blades
- Cutting Location
- External
Dimensions
- Overall Length
- 120.00 mm
- Seat Size
- 32 mm
- Shank Width
- 31.75 mm
- Shank Height
- 31.75 mm
- Wire Rope Length
- 120.00 mm
- Length
- 120.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Description
Triangle Turning Insert, Walter Cut, Neutral, Cut-Off, Seat Size 32 mm, Shank Width 31.75 mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.