Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5051373
- Zoro # G2953757
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.00 mm
Cutting Direction
Neutral
Cutting Location
External
Product Family
Walter Cut
Features
Clamping Block for Parting Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051373
- Zoro #
- G2953757
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Cutting Direction
- Neutral
- Cutting Location
- External
- Product Family
- Walter Cut
- Features
- Clamping Block for Parting Blades
- Cutting Application
- Cut-Off
- Shank Shape
- Square
- Coolant Fed
- Non-Coolant Through
- Toolholder Style
- SBN
- ISO Number
- SBN20-32KS-E
Dimensions
- Overall Length
- 120.00 mm
- Shank Height
- 31.75 mm
- Shank Width
- 31.75 mm
- Seat Size
- 32 mm
- Wire Rope Length
- 120.00 mm
- Length
- 120.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Description
Triangle Turning Insert, Walter Cut, Neutral, Cut-Off, Seat Size 32 mm, Shank Width 31.75 mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.