Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 6830460
- Zoro # G2958499
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00 mm
Cutting Direction
Right Hand
Shank Shape
Rectangular
Toolholder Style
G2661
Seat Size
52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6830460
- Zoro #
- G2958499
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Cutting Direction
- Right Hand
- Shank Shape
- Rectangular
- Toolholder Style
- G2661
- Coolant Fed
- Coolant Through
- Cutting Location
- External
- Product Family
- Walter Cut
- Features
- Clamping Block for Parting Blades, Precision Cooling
- ISO Number
- G2661-3225N-52-P
- Cutting Application
- Cut-Off
- Hardware Included
- Yes
- Compatible Hardware
- Clamping Screw M08X025 ISO4762 12.9, Clamping Wedge PK263, G1/8 Threaded Plug FS2258, Key ISO2936-6, O-Ring 27X2
Dimensions
- Overall Length
- 140.00 mm
- Seat Size
- 52 mm
- Shank Width
- 25.00 mm
- Shank Height
- 32.00 mm
- Wire Rope Length
- 140.00 mm
- Length
- 140.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades, Precision Cooling
Description
Triangle Turning Insert, Walter Cut, Right Hand, Cut-Off, Seat Size 52 mm, Shank Width 25.00 mm, Compatible Hardware Clamping Screw M08X025 ISO4762 12.9, Clamping Wedge PK263, G1/8 Threaded Plug FS2258, Key ISO2936-6, O-Ring 27X2, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.