Walter - Shoulder Miling Cutter LN09
- Mfr # 6195342
- Zoro # G2886934
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150 in
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Coolant Fed
Coolant Through
ANSI Code
F5041.B16.040.Z06.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6195342
- Zoro #
- G2886934
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- ANSI Code
- F5041.B16.040.Z06.08
- ISO Number
- F5041.B16.040.Z06.08
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 31,300 RPM
Dimensions
- Depth of Cut
- 0.3150 in
- Arbor Dia.
- 5/8 in
- Overall Length
- 1.5750 in
- Max. Cutting Dia.
- 1.5750 in
- Hub Outside Dia.
- 1-3/8 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 0.3150 in, ANSI Code F5041.B16.040.Z06.08, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.