Shop WALTER
See all product information
Create Account
Walter - Shoulder Miling Cutter LN09
- Mfr # 6195344
- Zoro # G2882549
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150 in
Arbor Dia.
0.8660 in
Overall Length
1.5750 in
ANSI Code
F5041.B22.050.Z05.08
ISO Number
F5041.B22.050.Z05.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6195344
- Zoro #
- G2882549
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- ANSI Code
- F5041.B22.050.Z05.08
- ISO Number
- F5041.B22.050.Z05.08
- Coolant Fed
- Coolant Through
- Max. Speed
- 28,000 RPM
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.3150 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.5750 in
- Hub Outside Dia.
- 1.7720 in
- Max. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 0.3150 in, ANSI Code F5041.B22.050.Z05.08, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.