Shop WALTER
See all product information
Create Account
Walter - Shoulder Miling Cutter LN09
- Mfr # 6197010
- Zoro # G2887379
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Overall Length
2.7170"
Shank Dia.
1.1020 in
Connection Size
T28
ANSI Code
F5041.T28.032.Z04.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197010
- Zoro #
- G2887379
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- F5041.T28.032.Z04.08
- Shank Type - Machining
- Screw On
- Coolant Fed
- Coolant Through
- ISO Number
- F5041.T28.032.Z04.08
- Max. Speed
- 35,000 RPM
- Cutting Application
- Shoulder Milling
- Toolholder Style
- F5041
Dimensions
- Depth of Cut
- 0.3150"
- Overall Length
- 2.7170"
- Shank Dia.
- 1.1020 in
- Connection Size
- T28
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 2.7170"
- Length
- 2.7170"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.7170 In., ANSI Code F5041.T28.032.Z04.08, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.