Walter - Shoulder Mill

  • Mfr # 6556146

  • Zoro # G2892120


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3310"
Overall Length
4.7240"
Shank Dia.
1.5750 in
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6556146
Zoro #
G2892120
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.3310"
Overall Length
4.7240"
Shank Dia.
1.5750 in
Max. Cutting Dia.
1 23/40 in

Details

Item
Indexable Square Shoulder End Mill
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
ISO Number
M4132-040-W40-04-09
Standards
DIN1835-B
Max. Speed
30,100 RPM
Toolholder Style
M4132
ANSI Code
M4132-040-W40-04-09

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.5750 in, Weldon Flat, Overall Length 4.7240 In., ANSI Code M4132-040-W40-04-09, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.