Walter - Shoulder Mill
Mfr # 6556148
Zoro # G2894266
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3310 in
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Cutting Application
Shoulder Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6556148
Zoro #
G2894266
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.3310 in
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Max. Cutting Dia.
1.5750 in
Hub Outside Dia.
19/64 in
Details
Item
Indexable Face Mill
Cutting Application
Shoulder Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Coolant Fed
Coolant Through
ISO Number
M4132-040-B16-05-09
ANSI Code
M4132-040-B16-05-09
Max. Speed
30,100 RPM
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 0.3310 in, ANSI Code M4132-040-B16-05-09, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.