Walter - Shoulder Mill
Mfr # 6556154
Zoro # G2890930
product price:Â $1,078.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3310 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Cutting Application
Shoulder Milling
ANSI Code
M4132-080-B27-08-09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6556154
Zoro #
G2890930
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.3310 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Max. Cutting Dia.
3.1500 in
Hub Outside Dia.
2.4410 in
Details
Item
Indexable Face Mill
Cutting Application
Shoulder Milling
ANSI Code
M4132-080-B27-08-09
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Speed
21,200 RPM
ISO Number
M4132-080-B27-08-09
Coolant Fed
Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.3310 in, ANSI Code M4132-080-B27-08-09, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.