Walter - Shoulder Mill
Mfr # 6741139
Zoro # G2889847
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2200"
Overall Length
2.0080"
Shank Dia.
0.7280 in
Toolholder Style
M4132
ISO Number
M4132-020-T18-03-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6741139
Zoro #
G2889847
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.2200"
Overall Length
2.0080"
Shank Dia.
0.7280 in
Max. Cutting Dia.
787/1000 in
Connection Size
T18
Details
Item
Indexable Square Shoulder End Mill
Toolholder Style
M4132
ISO Number
M4132-020-T18-03-06
Cutting Application
Shoulder Milling
Shank Type - Machining
Screw On
Coolant Fed
Coolant Through
Max. Speed
28,300 RPM
ANSI Code
M4132-020-T18-03-06
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 787/1000 in, Shank Dia. 0.7280 in, Screw On, Overall Length 2.0080 In., ANSI Code M4132-020-T18-03-06, Connection Size T18, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.