Walter - Shoulder Mill
Mfr # 6741174
Zoro # G2890294
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2200"
Overall Length
3.5430"
Shank Dia.
0.7870 in
ISO Number
M4132-020-W20-03-06
Shank Type - Machining
Weldon Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6741174
Zoro #
G2890294
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.2200"
Overall Length
3.5430"
Shank Dia.
0.7870 in
Max. Cutting Dia.
787/1000 in
Details
Item
Indexable Square Shoulder End Mill
ISO Number
M4132-020-W20-03-06
Shank Type - Machining
Weldon Flat
Toolholder Style
M4132
Coolant Fed
Coolant Through
ANSI Code
M4132-020-W20-03-06
Standards
DIN1835-B
Max. Speed
28,300 RPM
Cutting Application
Shoulder Milling
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 787/1000 in, Shank Dia. 0.7870 in, Weldon Flat, Overall Length 3.5430 In., ANSI Code M4132-020-W20-03-06, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.