Walter - Shoulder Mill
Mfr # 6741208
Zoro # G2882479
product price:Â $616.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Arbor Dia.
3/4 in
Overall Length
1-1/2 in
Max. Cutting Dia.
2 in
ANSI Code
M4132.051-B19-04-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6741208
Zoro #
G2882479
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.4570 in
Arbor Dia.
3/4 in
Overall Length
1-1/2 in
Max. Cutting Dia.
2 in
Hub Outside Dia.
1-3/4 in
Details
Item
Indexable Face Mill
ANSI Code
M4132.051-B19-04-12
Max. Speed
17,800 RPM
ISO Number
M4132.051-B19-04-12
Coolant Fed
Coolant Through
Cutting Application
Shoulder Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.4570 in, ANSI Code M4132.051-B19-04-12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.