Walter - Shoulder Mill
Mfr # 6952597
Zoro # G2891439
product price:Â $537.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Shank Dia.
0.9840 in
Overall Length
3.9370"
ANSI Code
M4130-025-W25-04-08
Standards
DIN1835-B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6952597
Zoro #
G2891439
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.3150"
Shank Dia.
0.9840 in
Overall Length
3.9370"
Max. Cutting Dia.
123/125 in
Details
Item
Indexable Square Shoulder End Mill
ANSI Code
M4130-025-W25-04-08
Standards
DIN1835-B
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Cutting Application
Shoulder Milling
ISO Number
M4130-025-W25-04-08
Toolholder Style
M4130
Max. Speed
29,400 RPM
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Weldon Flat, Overall Length 3.9370 In., ANSI Code M4130-025-W25-04-08, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.