Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7538905
- Zoro # G2893870
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.9450"
Overall Length
4.3310"
Shank Dia.
0.7870 in
ISO Number
M5130-022-A20-04-05
ANSI Code
M5130-022-A20-04-05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538905
- Zoro #
- G2893870
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M5130-022-A20-04-05
- ANSI Code
- M5130-022-A20-04-05
- Shank Type - Machining
- Straight
- Cutting Application
- Center Cutting, Shoulder Milling
- Toolholder Style
- M5130
Dimensions
- Depth of Cut
- 0.9450"
- Overall Length
- 4.3310"
- Shank Dia.
- 0.7870 in
- Max. Cutting Dia.
- 433/500 in
- Head Projection Length
- 0.9450"
- Wire Rope Length
- 4.3310"
- Length
- 4.3310"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 433/500 in, Shank Dia. 0.7870 in, Straight, Overall Length 4.3310 In., ANSI Code M5130-022-A20-04-05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.