Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7538917
- Zoro # G2893380
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.1020 in
Overall Length
2.5200"
Max. Cutting Dia.
1 13/50 in
Connection Size
T28
ISO Number
M5130-032-T28-08-05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538917
- Zoro #
- G2893380
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M5130-032-T28-08-05
- ANSI Code
- M5130-032-T28-08-05
- Shank Type - Machining
- Screw On
- Cutting Application
- Center Cutting, Shoulder Milling
- Toolholder Style
- M5130
Dimensions
- Shank Dia.
- 1.1020 in
- Overall Length
- 2.5200"
- Max. Cutting Dia.
- 1 13/50 in
- Connection Size
- T28
- Wire Rope Length
- 2.5200"
- Length
- 2.5200"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.5200 In., ANSI Code M5130-032-T28-08-05, Connection Size T28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.