Walter - Shoulder Milling Cutter
- Mfr # 7539511
- Zoro # G2886164
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.4170 in
Overall Length
2.8780"
Toolholder Style
M5130
Max. Cutting Dia.
1 1/2 in
ISO Number
M5130.038-T36-04-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539511
- Zoro #
- G2886164
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M5130
- ISO Number
- M5130.038-T36-04-15
- Cutting Application
- Center Cutting, Shoulder Milling
- Shank Type - Machining
- Screw On
- ANSI Code
- M5130.038-T36-04-15
Dimensions
- Shank Dia.
- 1.4170 in
- Overall Length
- 2.8780"
- Max. Cutting Dia.
- 1 1/2 in
- Connection Size
- T36
- Wire Rope Length
- 2.8780"
- Length
- 2.8780"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2.8780 In., ANSI Code M5130.038-T36-04-15, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.