Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7622305
- Zoro # G2886146
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.1810"
Overall Length
3.1500"
Shank Dia.
0.6300 in
Cutting Application
Center Cutting, Shoulder Milling
Toolholder Style
M5130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7622305
- Zoro #
- G2886146
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Center Cutting, Shoulder Milling
- Toolholder Style
- M5130
- ANSI Code
- M5130-010-W16-02-05
- Shank Type - Machining
- Weldon Flat
- Standards
- DIN1835-B
- ISO Number
- M5130-010-W16-02-05
Dimensions
- Depth of Cut
- 1.1810"
- Overall Length
- 3.1500"
- Shank Dia.
- 0.6300 in
- Head Projection Length
- 1.1810"
- Max. Cutting Dia.
- 197/500 in
- Wire Rope Length
- 3.1500"
- Length
- 3.1500"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 197/500 in, Shank Dia. 0.6300 in, Weldon Flat, Overall Length 3.1500 In., ANSI Code M5130-010-W16-02-05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.