Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter LN13
- Mfr # 6197016
- Zoro # G2888219
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4720"
Shank Dia.
1.4170 in
Overall Length
1.5750"
ISO Number
F5141.T36.040.Z05.12
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197016
- Zoro #
- G2888219
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- F5141.T36.040.Z05.12
- Coolant Fed
- Coolant Through
- Max. Speed
- 22,500 RPM
- Shank Type - Machining
- Screw On
- Cutting Application
- Shoulder Milling
- Toolholder Style
- F5141
- ANSI Code
- F5141.T36.040.Z05.12
Dimensions
- Depth of Cut
- 0.4720"
- Shank Dia.
- 1.4170 in
- Overall Length
- 1.5750"
- Max. Cutting Dia.
- 1 23/40 in
- Connection Size
- T36
- Wire Rope Length
- 1.5750"
- Length
- 1.5750"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.4170 in, Screw On, Overall Length 1.5750 In., ANSI Code F5141.T36.040.Z05.12, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.