Walter - Shoulder Milling Cutter LN13
- Mfr # 6197018
- Zoro # G2886487
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4720"
Shank Dia.
1.7720 in
Overall Length
1.5750"
Shank Type - Machining
Screw On
Max. Cutting Dia.
1 969/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197018
- Zoro #
- G2886487
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- ISO Number
- F5141.T45.050.Z06.12
- Max. Speed
- 20,200 RPM
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5141.T45.050.Z06.12
- Toolholder Style
- F5141
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.4720"
- Shank Dia.
- 1.7720 in
- Overall Length
- 1.5750"
- Max. Cutting Dia.
- 1 969/1000 in
- Connection Size
- T45
- Wire Rope Length
- 1.5750"
- Length
- 1.5750"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Shank Dia. 1.7720 in, Screw On, Overall Length 1.5750 In., ANSI Code F5141.T45.050.Z06.12, Connection Size T45, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.