Walter - Shoulder Milling Cutter LN13
- Mfr # 6865138
- Zoro # G2882585
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4720 in
Arbor Dia.
1-1/2 in
Overall Length
1.9690 in
ISO Number
F5141.UB38.102.Z09.12
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6865138
- Zoro #
- G2882585
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- F5141.UB38.102.Z09.12
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- F5141.UB38.102.Z09.12
- Cutting Application
- Shoulder Milling
- Max. Speed
- 14,100 RPM
Dimensions
- Depth of Cut
- 0.4720 in
- Arbor Dia.
- 1-1/2 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 4 in
- Hub Outside Dia.
- 3.5040 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.4720 in, ANSI Code F5141.UB38.102.Z09.12, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.