Walter SLAP SHOT LOW VOC Heavy-Duty Degreaser, Brake and Part Cleaner 16.9 oz
- Mfr # 53C512
- Zoro # G122815800
product price:Â
$
18.49
/ea
Key Features
Container Type
Aerosol Spray Can
Series
SLAP SHOTA
Base Formula
Chemical Based Solvent
NSF Rating
K1
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C512
- Zoro #
- G122815800
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Container Size
- 16.9 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Aerosol Spray Can
- Series
- SLAP SHOTA
- Base Formula
- Chemical Based Solvent
- NSF Rating
- K1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Flash Point
- 18 Degrees C
- Recommended Dilution
- Ready To Use
- Primary Chemical
- Ethoxylated Alcohol
- VOC Content
- 1%
- Nonflammable
- Yes
- Color
- Clear
- Biodegradable
- Yes
- For Use on
- Dirt, Grease, Grime, Oil
- Application
- Equipment/Machinery and Facility Maintenance
- Type
- Degreaser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.